1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Meritor Inc
1227D940
Automotive Nut, Width Across Flats: 2-1/4", Thread Type: UN-2B, Thread Diameter: 1-3/4", Thickness: 0.69"
MI ITEM #
03134392
MFR #
1227D940
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Meritor Inc 1227D940
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Meritor Inc
1227D940
Automotive Nut, Width Across Flats: 2-1/4", Thread Type: UN-2B, Thread Diameter: 1-3/4", Thickness: 0.69"
MI ITEM #
03134392
MFR #
1227D940
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
1227D940 PINION NUT
Specifications
Width Across Flats
2-1/4 in
Thread Type
UN-2B
Thread Diameter
1-3/4 in
Threads Per Inch
12
Thickness
0.69 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data