Motion
1227Z936

Meritor Inc
1227Z936

Automotive Nut, Width Across Flats: 1-5/8", Thread Type: UNEF-2B, Thread Diameter: 1-1/4"
MI ITEM #03134394
MFR #1227Z936
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Meritor Inc
1227Z936

Automotive Nut, Width Across Flats: 1-5/8", Thread Type: UNEF-2B, Thread Diameter: 1-1/4"
MI ITEM #03134394
MFR #1227Z936

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1227Z936 PINION NUT

Specifications

  • Width Across Flats
    1-5/8 in
  • Thread Type
    UNEF-2B
  • Thread Diameter
    1-1/4 in
  • Threads Per Inch
    18
  • Thickness
    0.62 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text