Motion
131N2-479

Meritor Inc
131N2-479

Automotive Flange Yoke, Bearing Cap Diameter: 1.06", Centerline to End/Flange End: 1.38"
MI ITEM #03134396
MFR #131N2-479
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Meritor Inc
131N2-479

Automotive Flange Yoke, Bearing Cap Diameter: 1.06", Centerline to End/Flange End: 1.38"
MI ITEM #03134396
MFR #131N2-479

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
131N2-479 FLANGE YOKE

Specifications

  • Yoke Type
    Flange
  • Bearing Cap Diameter
    1.06 in
  • Centerline To End Flange End
    1.38 in
  • Distance Across Ears
    3.47 in
  • Pilot Diameter
    2-3/4 in
  • Bolt Circle Diameter
    3-3/4 in
  • Butt Diameter
    4.63 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text