1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Meritor Inc
131N28-307
Automotive Weld Yoke, Bearing Cap Diameter: 1.06", Centerline to End/Flange End: 1.69"
MI ITEM #
03134401
MFR #
131N28-307
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Meritor Inc 131N28-307
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Meritor Inc
131N28-307
Automotive Weld Yoke, Bearing Cap Diameter: 1.06", Centerline to End/Flange End: 1.69"
MI ITEM #
03134401
MFR #
131N28-307
Mfr description
131N28-307 WELD YOKE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bearing Cap Diameter
1.06 in
Butt Diameter
2.63 in
Centerline To End Flange End
1.69 in
Distance Across Ears
3.47 in
Details
Yoke Type
Weld
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items