Motion
131N28-367

Meritor Inc
131N28-367

Automotive Weld Yoke, Bearing Cap Diameter: 1.06", Centerline to End/Flange End: 1.84"
MI ITEM #03134403
MFR #131N28-367
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Meritor Inc
131N28-367

Automotive Weld Yoke, Bearing Cap Diameter: 1.06", Centerline to End/Flange End: 1.84"
MI ITEM #03134403
MFR #131N28-367

Mfr description
131N28-367 WELD YOKE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bearing Cap Diameter
    1.06 in
  • Butt Diameter
    2.34 in
  • Centerline To End Flange End
    1.84 in
  • Distance Across Ears
    3.47 in

Details

  • Yoke Type
    Weld

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)