Motion
131N3-8001KX

Meritor Inc
131N3-8001KX

Automotive Slip Yoke, Bearing Cap Diameter: 1.06", Centerline to End/Flange End: 6.88", Hole Type: Splined
Mi Item #03134410
MFR #131N3-8001KX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Meritor Inc
131N3-8001KX

Automotive Slip Yoke, Bearing Cap Diameter: 1.06", Centerline to End/Flange End: 6.88", Hole Type: Splined
Mi Item #03134410
MFR #131N3-8001KX

Mfr description
131N3-8001KX SLIPYOKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bearing Cap Diameter
    1.06 in
  • Centerline To End Flange End
    6.88 in
  • Distance Across Ears
    3.47 in
  • Spline Diameter
    1.38 in

Details

  • Hole Type
    Splined
  • Number of Splines
    16
  • Yoke Type
    Slip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)