Motion
131N3-8021KX

Meritor Inc
131N3-8021KX

Automotive Slip Yoke, Bearing Cap Diameter: 1.06", Centerline to End/Flange End: 7.88", Hole Type: Splined
MI ITEM #03134411
MFR #131N3-8021KX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Meritor Inc
131N3-8021KX

Automotive Slip Yoke, Bearing Cap Diameter: 1.06", Centerline to End/Flange End: 7.88", Hole Type: Splined
MI ITEM #03134411
MFR #131N3-8021KX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
131N3-8021KX SLIPYOKE

Specifications

  • Yoke Type
    Slip
  • Bearing Cap Diameter
    1.06 in
  • Centerline To End Flange End
    7.88 in
  • Distance Across Ears
    3.47 in
  • Hole Type
    Splined
  • Number of Splines
    16
  • Spline Diameter
    1.38 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text