Motion
131N4-473

Meritor Inc
131N4-473

Automotive End Yoke, Bearing Cap Diameter: 1.06", Centerline to End/Flange End: 2.56", Hole Type: Rounded
Mi Item #03134420
MFR #131N4-473
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Meritor Inc
131N4-473

Automotive End Yoke, Bearing Cap Diameter: 1.06", Centerline to End/Flange End: 2.56", Hole Type: Rounded
Mi Item #03134420
MFR #131N4-473

Mfr description
131N4-473 END YOKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bearing Cap Diameter
    1.06 in
  • Butt Diameter
    2 in
  • Centerline To End Flange End
    2.56 in
  • Distance Across Ears
    3.47 in

Details

  • Hole Type
    Rounded
  • Yoke Type
    End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)