1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Meritor Inc
131N4-533
Automotive End Yoke, Bearing Cap Diameter: 1.06", Centerline to End/Flange End: 2.56", Hole Type: Rounded
MI ITEM #
03134422
MFR #
131N4-533
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Meritor Inc 131N4-533
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Meritor Inc
131N4-533
Automotive End Yoke, Bearing Cap Diameter: 1.06", Centerline to End/Flange End: 2.56", Hole Type: Rounded
MI ITEM #
03134422
MFR #
131N4-533
Mfr description
131N4-533 END YOKE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bearing Cap Diameter
1.06 in
Butt Diameter
2 in
Centerline To End Flange End
2.56 in
Distance Across Ears
3.47 in
Details
Hole Type
Rounded
Yoke Type
End
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items