Motion
133N28-1697

Meritor Inc
133N28-1697

Automotive Weld Yoke, Bearing Cap Diameter: 1.06", Centerline to End/Flange End: 1.72"
Mi Item #03134424
MFR #133N28-1697
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Meritor Inc
133N28-1697

Automotive Weld Yoke, Bearing Cap Diameter: 1.06", Centerline to End/Flange End: 1.72"
Mi Item #03134424
MFR #133N28-1697

Mfr description
133N28-1697 WELD YOKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bearing Cap Diameter
    1.06 in
  • Butt Diameter
    2.84 in
  • Centerline To End Flange End
    1.72 in
  • Distance Across Ears
    3.88 in

Details

  • Yoke Type
    Weld
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)