1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Meritor Inc
133N28-1717
Automotive Weld Yoke, Bearing Cap Diameter: 1.06", Centerline to End/Flange End: 1.81"
MI ITEM #
03134426
MFR #
133N28-1717
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Meritor Inc 133N28-1717
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Meritor Inc
133N28-1717
Automotive Weld Yoke, Bearing Cap Diameter: 1.06", Centerline to End/Flange End: 1.81"
MI ITEM #
03134426
MFR #
133N28-1717
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
133N28-1717 WELD YOKE
Specifications
Yoke Type
Weld
Bearing Cap Diameter
1.06 in
Centerline To End Flange End
1.81 in
Distance Across Ears
3.88 in
Butt Diameter
3.34 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought