Motion
135N2-119

Meritor Inc
135N2-119

Automotive Flange Yoke, Bearing Cap Diameter: 1.19", Centerline to End/Flange End: 1.56"
MI ITEM #03134430
MFR #135N2-119
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Meritor Inc
135N2-119

Automotive Flange Yoke, Bearing Cap Diameter: 1.19", Centerline to End/Flange End: 1.56"
MI ITEM #03134430
MFR #135N2-119

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
135N2-119 FLANGE YOKE

Specifications

  • Yoke Type
    Flange
  • Bearing Cap Diameter
    1.19 in
  • Centerline To End Flange End
    1.56 in
  • Distance Across Ears
    3.88 in
  • Pilot Diameter
    2-3/4 in
  • Bolt Circle Diameter
    3-3/4 in
  • Butt Diameter
    4.63 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text