1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Meritor Inc
135N28-57
Automotive Weld Yoke, Bearing Cap Diameter: 1.19", Centerline to End/Flange End: 2"
MI ITEM #
03134433
MFR #
135N28-57
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Meritor Inc 135N28-57
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Meritor Inc
135N28-57
Automotive Weld Yoke, Bearing Cap Diameter: 1.19", Centerline to End/Flange End: 2"
MI ITEM #
03134433
MFR #
135N28-57
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Bearing Cap Diameter
1.19 in
Butt Diameter
2.84 in
Centerline To End Flange End
2 in
Distance Across Ears
3.88 in
Details
Yoke Type
Weld
Overview
Mfr description
135N28-57 WELD YOKE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought