Motion
141N2-159

Meritor Inc
141N2-159

Automotive Flange Yoke, Bearing Cap Diameter: 1.19", Centerline to End/Flange End: 1.69"
Mi Item #03134443
MFR #141N2-159
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Meritor Inc
141N2-159

Automotive Flange Yoke, Bearing Cap Diameter: 1.19", Centerline to End/Flange End: 1.69"
Mi Item #03134443
MFR #141N2-159

Mfr description
141N2-159 FLANGE YOKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bearing Cap Diameter
    1.19 in
  • Bolt Circle Diameter
    3-3/4 in
  • Butt Diameter
    4.63 in
  • Centerline To End Flange End
    1.69 in
  • Distance Across Ears
    4.44 in
  • Pilot Diameter
    2-3/4 in

Details

  • Yoke Type
    Flange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)