Motion
141N-28-97

Meritor Inc
141N-28-97

Automotive Weld Yoke, Bearing Cap Diameter: 1.19", Centerline to End/Flange End: 2.13"
Mi Item #03134446
MFR #141N-28-97
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Meritor Inc
141N-28-97

Automotive Weld Yoke, Bearing Cap Diameter: 1.19", Centerline to End/Flange End: 2.13"
Mi Item #03134446
MFR #141N-28-97

Mfr description
141N28-97 WELD YOKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bearing Cap Diameter
    1.19 in
  • Butt Diameter
    2.84 in
  • Centerline To End Flange End
    2.13 in
  • Distance Across Ears
    4.44 in

Details

  • Yoke Type
    Weld
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)