Motion
141N3-508KX

Meritor Inc
141N3-508KX

Automotive Slip Yoke, Bearing Cap Diameter: 1.18", Centerline to End/Flange End: 7.81", Hole Type: Splined
Mi Item #03134450
MFR #141N3-508KX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Meritor Inc
141N3-508KX

Automotive Slip Yoke, Bearing Cap Diameter: 1.18", Centerline to End/Flange End: 7.81", Hole Type: Splined
Mi Item #03134450
MFR #141N3-508KX

Mfr description
141N3-508KX SLIP YOKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bearing Cap Diameter
    1.18 in
  • Centerline To End Flange End
    7.81 in
  • Distance Across Ears
    4.44 in
  • Spline Diameter
    1-1/2 in

Details

  • Hole Type
    Splined
  • Number of Splines
    16
  • Yoke Type
    Slip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)