Motion
148N2-479

Meritor Inc
148N2-479

Automotive Flange Yoke, Bearing Cap Diameter: 1.38", Centerline to End/Flange End: 2"
Mi Item #03134455
MFR #148N2-479
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Meritor Inc
148N2-479

Automotive Flange Yoke, Bearing Cap Diameter: 1.38", Centerline to End/Flange End: 2"
Mi Item #03134455
MFR #148N2-479

Mfr description
148N2-479 FLANGE YOKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bearing Cap Diameter
    1.38 in
  • Bolt Circle Diameter
    4-3/4 in
  • Butt Diameter
    5.88 in
  • Centerline To End Flange End
    2 in
  • Distance Across Ears
    4.19 in
  • Pilot Diameter
    3-3/4 in

Details

  • Yoke Type
    Flange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)