1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Meritor Inc
16N40-1011
Automotive Spline, Spline Length: 3.34", Spline Diameter: 2", Number of Splines: 16
Mi Item #
03134466
MFR #
16N40-1011
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Meritor Inc 16N40-1011
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Meritor Inc
16N40-1011
Automotive Spline, Spline Length: 3.34", Spline Diameter: 2", Number of Splines: 16
Mi Item #
03134466
MFR #
16N40-1011
Mfr description
16N40-1011 SPLINE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Spline Diameter
2 in
Spline Length
3.34 in
Details
Number of Splines
16
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items