Motion
17N28-347

Meritor Inc
17N28-347

Automotive Weld Yoke, Bearing Cap Diameter: 1.94", Centerline to End/Flange End: 3.03"
MI ITEM #03134485
MFR #17N28-347
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Meritor Inc
17N28-347

Automotive Weld Yoke, Bearing Cap Diameter: 1.94", Centerline to End/Flange End: 3.03"
MI ITEM #03134485
MFR #17N28-347

Mfr description
17N28-347 WELD YOKE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bearing Cap Diameter
    1.94 in
  • Butt Diameter
    3.74 in
  • Centerline To End Flange End
    3.03 in
  • Distance Across Ears
    6.09 in

Details

  • Yoke Type
    Weld

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)