Motion
17N3-2651X

Meritor Inc
17N3-2651X

Automotive Slip Yoke, Bearing Cap Diameter: 1.94", Centerline to End/Flange End: 11.69"
MI ITEM #03134487
MFR #17N3-2651X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Meritor Inc
17N3-2651X

Automotive Slip Yoke, Bearing Cap Diameter: 1.94", Centerline to End/Flange End: 11.69"
MI ITEM #03134487
MFR #17N3-2651X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
17N3-2651X SLIP YOKE

Specifications

  • Yoke Type
    Slip
  • Bearing Cap Diameter
    1.94 in
  • Centerline To End Flange End
    11.69 in
  • Distance Across Ears
    6.09 in
  • Hole Type
    Splined
  • Number of Splines
    16
  • Spline Diameter
    2-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text