Motion
18N3-1371X

Meritor Inc
18N3-1371X

Automotive Slip Yoke, Bearing Cap Diameter: 1.94", Centerline to End/Flange End: 11.88"
Mi Item #03134525
MFR #18N3-1371X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Meritor Inc
18N3-1371X

Automotive Slip Yoke, Bearing Cap Diameter: 1.94", Centerline to End/Flange End: 11.88"
Mi Item #03134525
MFR #18N3-1371X

Mfr description
18N3-1371X SLIP YOKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bearing Cap Diameter
    1.94 in
  • Centerline To End Flange End
    11.88 in
  • Distance Across Ears
    7.55 in
  • Spline Diameter
    3 in

Details

  • Hole Type
    Splined
  • Number of Splines
    16
  • Yoke Type
    Slip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)