1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Meritor Inc
18N40-191
Automotive Spline, Spline Length: 4.28", Spline Diameter: 3", Number of Splines: 16
MI ITEM #
03134526
MFR #
18N40-191
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Meritor Inc 18N40-191
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Meritor Inc
18N40-191
Automotive Spline, Spline Length: 4.28", Spline Diameter: 3", Number of Splines: 16
MI ITEM #
03134526
MFR #
18N40-191
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
18N4O-191 SPLINE PLUG
Specifications
Spline Length
4.28 in
Spline Diameter
3 in
Number of Splines
16
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data