Motion
18N4-3591-1

Meritor Inc
18N4-3591-1

Automotive Coupling Yoke, Bearing Cap Diameter: 1.94", Centerline to End/Flange End: 5-1/2"
MI ITEM #03134532
MFR #18N4-3591-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Meritor Inc
18N4-3591-1

Automotive Coupling Yoke, Bearing Cap Diameter: 1.94", Centerline to End/Flange End: 5-1/2"
MI ITEM #03134532
MFR #18N4-3591-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
18N4-3591-1 SWING

Specifications

  • Yoke Type
    Coupling
  • Bearing Cap Diameter
    1.94 in
  • Centerline To End Flange End
    5-1/2 in
  • Hole Type
    Splined
  • Spline Length
    2-3/4 in
  • Number of Splines
    46
  • Spline Diameter
    2.38 in
  • Butt Diameter
    3.31 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text