Motion
CD76E32-200C-B-XC6A

SMC CORP OF AMERICA
CD76E32-200C-B-XC6A

CD76E32-200C-B-XC6A
Mi Item #03134673
MFR #CD76E32-200C-B-XC6A
Price$148.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CD76E32-200C-B-XC6A

CD76E32-200C-B-XC6A
Mi Item #03134673
MFR #CD76E32-200C-B-XC6A

Mfr description
CD76E32-200C-B-XC6A CYLINDER
  • Standard, double acting, single rod
  • Bore sizes (mm): 32, 40
  • Max. operating pressure: 1.0MPa
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.71/each

Specifications

Dimensions

  • Bore Diameter
    32 mm

Details

  • Country of Origin
    US
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    C76
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)