Motion
452261H
Oil Seal - Solid, 2.000 in Shaft Dia., 2.504 in OD, 0.437 in Overall Width, Silicone Lip Material
MI ITEM #03134749
MFR #452261H
Price$34.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 2.000 in Shaft Dia., 2.504 in OD, 0.437 in Overall Width, Silicone Lip Material
MI ITEM #03134749
MFR #452261H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$34.51/each

Specifications

Dimensions

  • Outside Diameter
    2.504 in
  • Overall Width
    0.437 in
  • Shaft Diameter
    2.000 in
  • Weight
    0.17 lbs

Details

  • Lip Material
    Silicone
  • Lip Type
    Single Lip with Spring
  • Manufacturer Upc Number
    053893508085
  • Seal Type
    Single Lip
  • Solid / Split
    Solid

Overview

Mfr description
452261H OIL SEAL
  • Good dry heat resistance
  • Excellent low temperature capability.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought