Motion
48-40-4510

MILWAUKEE TOOL
48-40-4510

Toothed Circular Saw Blade - Carbide-Tipped, 14 in Blade Diameter, Number of Teeth: 90
Mi Item #03134750
MFR #48-40-4510
Price$230.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-40-4510

Toothed Circular Saw Blade - Carbide-Tipped, 14 in Blade Diameter, Number of Teeth: 90
Mi Item #03134750
MFR #48-40-4510

Mfr description
48-40-4510 DRY CUT SAW BL 14" 90CBD
  • Circular saw blade for cutting of light gauge ferrous materials and stainless steel
  • Carbide-tipped for longer life
  • Hardened-steel body
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$230.58/each

Specifications

Dimensions

  • Arbor Size
    1 in
  • Blade Diameter
    14 in
  • Weight
    3.6 lb
  • Width
    0.6250 in

Details

  • Additional Details
    Vibration Dampening Technology
  • Body Material
    Carbon Steel
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Carbide Tipped
  • Diamond Arbor
    No
  • Finish Coating
    Uncoated
  • Includes
    1 Blade
  • Manufacturer Upc Number
    045242132980
  • Max Rpm
    1800 rpm
  • Number Of Teeth
    90
  • Series
    48-40
  • Tooth Form
    Alternate Top Bevel With Raker
  • UPC_NO
    045242132980
  • Usage Type
    Dry Cutting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)