Motion
644-40821-6
Grease Pump - Electric Pump, 0.171 in³/min Flow Rate, 4 lb Compatible Container Size
MI ITEM #03134756
MFR #644-40821-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Pump - Electric Pump, 0.171 in³/min Flow Rate, 4 lb Compatible Container Size
MI ITEM #03134756
MFR #644-40821-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
644-40821-6 P203-2XLBO-1K6-12-2A6.15-M08

Specifications

  • Lubrication Type
    Grease
  • Pump Type
    Electric Pump
  • Compatible Container Size
    4 lb
  • Flow Rate
    0.171 in³/min
  • Outlet Thread Connection
    1/8 NPTF in
  • Maximum Operating Pressure
    5000 psi
  • Min Operating Temperature
    -13 °F
  • Max Operating Temperature
    +158 °F
  • Voltage
    12 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text