Motion
0850 R 010 ON /-B6

HYDAC CORP
0850 R 010 ON /-B6

Hydraulic Return Filter Element - Return, Cartridge, Glass Fiber, 10 micron, 225 gpm Max Flow
MI ITEM #03135848
MFR #0850 R 010 ON /-B6
Your Price$519.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0850 R 010 ON /-B6

Hydraulic Return Filter Element - Return, Cartridge, Glass Fiber, 10 micron, 225 gpm Max Flow
MI ITEM #03135848
MFR #0850 R 010 ON /-B6

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$519.14/each(List $648.93)

Overview

Mfr description
0850 R 010 ON /-B6
  • BN4HC - Low Collapse (290 psid)
  • Fiberglass, Non-Woven
  • 1, 3, 5, 10, & 20 micron
  • Filtration Rating ßx(c) ≥ 1000
  • High Beta Stability
  • Structurally Designed for Dynamic Flow Conditions
  • Collapse Rating 290 psid
  • Depth Filtration
  • Disposable

Specifications

  • Element Type
    Cartridge
  • Element Application
    Return
  • Micron Rating
    10 micron
  • Beta Rating
    ≥1000
  • Maximum Flow Rate
    225 gpm
  • Maximum Operating Pressure
    290 psid
  • Filter Material
    Glass Fiber
  • Valve Bypass Cracking Pressure
    87 psi
  • Minimum Temperature
    -22 °F
  • Maximum Temperature
    212 °F
  • Seal Material
    Nitrile rubber (NBR)
  • Series
    Optimicron®
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought