Motion
CDU6-10D-M9NSAPC

SMC CORP OF AMERICA
CDU6-10D-M9NSAPC

Compact Cylinder, Bore Size 6 mm, Stroke 10 mm
Mi Item #03135890
MFR #CDU6-10D-M9NSAPC
Price$160.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDU6-10D-M9NSAPC

Compact Cylinder, Bore Size 6 mm, Stroke 10 mm
Mi Item #03135890
MFR #CDU6-10D-M9NSAPC

Mfr description
CDU6-10D-M9NSAPC CYLINDER
  • Bore sizes from 6mm to 32mm available
  • Stroke lengths up to 50mm
  • Any surfaces can be used for mounting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160.71/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Lead Wire Length
    SAPC - (0.5 m Cord Length, M8-3 Pin Conndctor)
  • Overall Height
    13 mm
  • Overall Length
    56 mm
  • Overall Width
    22 mm
  • Port Size
    M5x0.8
  • Pull Force At 100 Psi
    14.8 N
  • Push Force At 100 Psi
    19.8 N
  • Rod Size
    M3x0.5
  • Rod Size / Thread
    M3x0.5 Male ISO
  • Stroke
    10 mm

Details

  • Auto-Switch
    M9N - Solid State, General Purpose, 3 Wire NPN, Horizontal
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Cylinder Series
    CU
  • Magnet
    Built-In Magnet
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    +0.12 MPa
  • Mounting Type
    Through-Hole
  • Operating Pressure Range
    +0.12 to +0.7 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    Auto Switch, Magnetized
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Product Type
    Compact Air Cylinders
  • Proof Pressure
    +1.05 MPa
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    CU
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)