Motion
3213XL
Leather Driver Glove with Keystone Thumb - XL or Size 10, Cowhide Grain Leather, C+ Grade, Unlined, Color Beige
Mi Item #03136164
MFR #3213XL
Price$8.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Driver Glove with Keystone Thumb - XL or Size 10, Cowhide Grain Leather, C+ Grade, Unlined, Color Beige
Mi Item #03136164
MFR #3213XL

Mfr description
3213XL IND GRD GRAIN DRIVERS GLOVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.78/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Weight
    3.50 lbs

Details

  • Additional Details
    Keystone Thumb, Shirred Elastic Back, Color-coded hem
  • Applications
    Driving
  • Back Material
    Grain Cowhide
  • Closure Type
    Slip-On
  • Coating Coverage
    Uncoated
  • Color
    Beige
  • Comfort Features
    Keystone Thumb, Shirred Elastic Wrist, Unlined
  • Construction Description
    Gunn Cut, Keystone Thumb
  • Cuff Type
    Open
  • Description
    Leather Drivers Work Gloves Competitive Value (CV) C+ Grade Grain Cowskin Leather Keystone Thumb
  • Description Keyword
    Driver's Work Glove
  • Finger Coverage
    Full
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Leather Grade
    C+ Grade
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Unlined
  • Material
    Leather
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Palm Features
    Abrasion-Resistant
  • Protection Type
    Abrasion Resistant and Driver
  • Series
    3213
  • Stitching Material
    Cotton
  • Thumb Style
    Keystone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)