Motion
FJ5994-03-1212S

DANFOSS AEROQUIP LLC
FJ5994-03-1212S

Eaton Aeroquip E-Z Clip System A/C Refrigeration Products Female ORS Swivel 90˚ Elbow - Carbon steel
MI ITEM #03136171
MFR #FJ5994-03-1212S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FJ5994-03-1212S

Eaton Aeroquip E-Z Clip System A/C Refrigeration Products Female ORS Swivel 90˚ Elbow - Carbon steel
MI ITEM #03136171
MFR #FJ5994-03-1212S

Mfr description
FJ5994-03-1212S FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 2 Size
    0.750 in
  • Height
    1.900 in
  • Inside Diameter
    0.470 in
  • Length
    3.360 in
  • Outside Diameter
    1.380 in
  • Overall Length
    3.360 in
  • Weight
    0.31 lb
  • Width
    1.380 in

Details

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Female to Male
  • End 1 Thread
    1-3/16-12
  • Material
    Carbon steel
  • Max Operating Temperature
    250 °F
  • Min Operating Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)