Motion
P1-BB 5/8
Split Taper Idler Shaft Bushing - P1 Bushing, 5/8 in Bore, 3 in Flange OD, 3-41/64 in Length
MI ITEM #03136192
MFR #P1-BB 5/8
Price$267.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Idler Shaft Bushing - P1 Bushing, 5/8 in Bore, 3 in Flange OD, 3-41/64 in Length
MI ITEM #03136192
MFR #P1-BB 5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$267.25/each

Specifications

Dimensions

  • Bushing Size
    P1
  • Flange Outside Diameter
    3 in
  • Flange Thickness
    0.40625 in
  • Length Through Bore
    1.9375
  • Overall Length
    3-41/64 in
  • Shaft Diameter
    5/8 in
  • Storage Dimension Height
    2 in
  • Storage Dimension Length
    15 in
  • Storage Dimension Width
    15
  • Weight
    2.00 lbs

Details

  • Includes
    (2) Ball Bearings
  • Manufacturer Catalog
  • Material
    DUCTILE IRON
  • Number Of Bolt Holes
    5
  • Radial Load Capacity
    1024 @ 500 RPM lb, 1752 @ 100 RPM lb, 668 @ 1,800 RPM lb, 765 @ 1,200 RPM lb, 813 @ 1,000 RPM lb
  • Type Of Bearing
    Ball
  • UPC_NO
    697950934396

Overview

Mfr description
P1-BB 5/8 MST IDLER BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought