Motion
32MJ-PLUG
Adapter Fitting - 2 in Male JIC 37° Flare
Mi Item #03136235
MFR #32MJ-PLUG
Price$216.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Fitting - 2 in Male JIC 37° Flare
Mi Item #03136235
MFR #32MJ-PLUG

Mfr description
32MJ-PLUG JIC MALE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$216.27/each

Specifications

Dimensions

  • End 1 Size
    2 in
  • Weight
    1.76 lbs

Details

  • Adapter Type
    Plug
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Description Keyword
    2 in Male JIC 37° Flare
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 2-1/2–12
  • Manufacturer Upc Number
    072053439472
  • Material
    Steel
  • UPC_NO
    072053439472
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)