Motion
82234
SCANIT PL 1/2 HEX HRD GPHR GRN
MI ITEM #03136259
MFR #82234
Price$5.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SCANIT PL 1/2 HEX HRD GPHR GRN
MI ITEM #03136259
MFR #82234

Mfr description
82234 HARD GRASSHOPPER GRN CRAYON 1/2"H
  • Each batch is tested to meet the specifications for Lucidyne ColorScan® grade mark readers
  • Superior color separation for accurate grading compared to competitive crayons
  • Makes smear-resistant marks, reduces scanning errors
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.94/each

Specifications

Dimensions

  • Height
    4.75 in
  • Length
    0.5 in
  • Overall Diameter
    1/2 in
  • Overall Length
    4-5/8 in
  • Weight
    0.035 lbs
  • Width
    0.375 in

Details

  • Color
    Grasshopper Green
  • Country of Origin
    US
  • Harmonization Code
    9609900000
  • Max Marking Temperature
    +100 °F
  • Min Marking Temperature
    +70 °F
  • Package Quantity
    144
  • UPC_NO
    048615822341

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)