Motion
85489

MARKAL
85489

HOLDER 112 PETERSON
Mi Item #03136281
MFR #85489
Price$27.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
85489

HOLDER 112 PETERSON
Mi Item #03136281
MFR #85489

Mfr description
85489 FLUO CRAYON HOLDER
  • For Scan-It Plus 11/16" round crayons
  • Length 5" with leather wrist strap
  • Hardwood construction
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.08/each

Specifications

Dimensions

  • Core Diameter
    11/16 in
  • Height
    1.25 in
  • Length
    5 in
  • Overall Length
    5 in
  • Weight
    0.065 lbs
  • Width
    1.25 in

Details

  • Case Pack Height
    2.375 in
  • Case Pack Length
    5.5 in
  • Case Pack Width
    6.875 in
  • Country of Origin
    US
  • Handle Material
    Wood
  • Harmonization Code
    4421999000
  • Includes Features
    Leather Wrist Strap
  • Package Quantity
    12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)