Motion
85490

MARKAL
85490

HOLDER 109 PETERSON
Mi Item #03136282
MFR #85490
Price$28.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
85490

HOLDER 109 PETERSON
Mi Item #03136282
MFR #85490

Mfr description
85490 CRAYON HLDR W/LEATHER WRIST THONG
  • Adjustable Locking Ring Keeps Markers in Place During Use; Comfortable Leather Wrist Strap Fits Over Gloves and Reduces Dropping
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.05/each

Specifications

Dimensions

  • Core Diameter
    1/2 in
  • Height
    1 in
  • Length
    4.75 in
  • Overall Length
    5 in
  • Tip Size
    1/2 in
  • Weight
    0.055 lbs
  • Width
    1 in

Details

  • Case Pack Height
    2.25 in
  • Case Pack Length
    5.25 in
  • Case Pack Width
    6.25 in
  • Color
    Brown
  • Country of Origin
    US
  • Handle Material
    Wood
  • Harmonization Code
    4421999000
  • Includes Features
    Leather Wrist Strap
  • Package Quantity
    12
  • Surface Material
    Cardboard, Wood
  • Tip Style
    Hex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)