Overview
Mfr description
16MC15 SFTY GLS BLK TMPL/CLR 1.5 DIOPTR
Specifications
- TypeMagnifying Glasses
- Lens ColorClear
- Lens CoatingScratch Resistant
- Frame Temple ColorBlack
- Fits Over EyeglassesDoes Not Accommodate Eyeglasses
- Diopter Lens1.5
- SizeUniversal
- Temple AdjustmentAdjustable Temples
- Product LineScorpion MAG
- Metal FrameNon-Metal Frame
- Temple StyleFlexible
- Frame StyleFramed
- UV ProtectionProvides UV Protection
- Approval Listing RegulationsANSI Z87.1+
- IncludesCord
- Frame Color FamilyBlack
- Lens Color FamilyClear
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data