Motion
16MC20
Scorpion Magnifying Glasses - Scratch Resistant, Clear Lens, Black Frame/Temple Color, Universal Size, 2 Diopter Lens
MI ITEM #03136285
MFR #16MC20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Scorpion Magnifying Glasses - Scratch Resistant, Clear Lens, Black Frame/Temple Color, Universal Size, 2 Diopter Lens
MI ITEM #03136285
MFR #16MC20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1+
  • Diopter Lens
    2
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color Family
    Black
  • Frame Style
    Framed
  • Frame Temple Color
    Black
  • Includes
    Cord
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Metal Frame
    Non-Metal Frame
  • Product Line
    Scorpion MAG
  • Temple Adjustment
    Adjustable Temples
  • Temple Style
    Flexible
  • Type
    Magnifying Glasses
  • UV Protection
    Provides UV Protection

Overview

Mfr description
16MC20 SFTY GLS BLK TMPL/CLR 2.0 DIOPTR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought