Motion
SER-39
Ball Insert Bearing - Straight Bore, 2-7/16 in Bore Diam., 4.3307 in OD, 2.5630 in Width, Medium Duty, Set Screw Locking
MI ITEM #03136317
MFR #SER-39
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 2-7/16 in Bore Diam., 4.3307 in OD, 2.5630 in Width, Medium Duty, Set Screw Locking
MI ITEM #03136317
MFR #SER-39

Mfr description
SER-39 INSERT BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2-7/16 in
  • Inner Ring Width  
    2.5630 in
  • Outer Ring Width  
    1.2520 in
  • Outside Diameter  
    4.3307 in
  • Overall Width
    2.5630 in
  • Weight
    5.6 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590046041
  • Radial Dynamic Load Capacity
    11780 lbf
  • Radial Static Load Capacity
    7250 lbf
  • Seal Type
    R-Seals
  • Series
    SER
  • UPC_NO
    1200106770244

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)