Motion
P2B-SL-008

DODGE
P2B-SL-008

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1/2 in Bore, Stamped Steel Material, Non-Expansion Bearing (Fixed)
Mi Item #03136883
MFR #P2B-SL-008
Price$58.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-SL-008

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1/2 in Bore, Stamped Steel Material, Non-Expansion Bearing (Fixed)
Mi Item #03136883
MFR #P2B-SL-008

Mfr description
P2B-SL-008 PIL BLK 059637
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.87/each

Specifications

Dimensions

  • Base To Bore Centerline
    0.8750 in
  • Bolt Center Diameter
    0.2500 in
  • Bolt Center To Center Length
    2.6900 to 2.6900 in
  • Bore Diameter
    1/2 in
  • Bore Length
    1 in
  • Overall Length
    3.6250 in
  • Take Up Frame Size
    LD-10

Details

  • Bearing Series
    203 Series
  • Country of Origin
    US
  • Duty Type
    Light Duty
  • Dynamic Load Capacity
    2158 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Unirex N2
  • Housing Construction
    Solid
  • Housing Material
    Pressed Steel
  • Housing Type
    Two-Bolt Pillow Block
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    059637
  • Max Rpm
    5000 rpm
  • Maximum Speed
    5000 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2158 lbf
  • Radial Static Load Capacity
    1079 lbf
  • Relubricatable
    Yes
  • Seal Type
    Single Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Sensor Ready
    Adapter Required
  • Series
    203
  • Shaft Attachment
    Setscrew
  • Standoff Included
    No
  • Static Load Capacity
    1079 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    782475475926
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)