Motion
11 N
N Type Coupling Sleeve - 11, N, Two Piece Split, Neoprene
Mi Item #03137004
MFR #11 N
Price$533.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Type Coupling Sleeve - 11, N, Two Piece Split, Neoprene
Mi Item #03137004
MFR #11 N

Mfr description
11 N QUADRA-FLEX CPLG SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$533.58/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    8-3/16 in
  • Coupling Overall Length
    4 in
  • Coupling Size Code
    11
  • Length Through Bore
    4 in
  • Max Angular Misalignment
    0.151 °
  • Max Parallel Misalignment
    0.032 in
  • Outside Diameter
    8.1875 in

Details

  • Coupling Component
    Element
  • Horsepower @ 100 RPM
    7.2 hp
  • Hub Material
    RUBBER
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    11 N
  • Manufacturer Upc Number
    697950319469
  • Material
    Neoprene
  • Max Rpm
    3600 rpm
  • Operating Temperature Range
    0 to +200 °F
  • Product Type
    Coupling Sleeves
  • Series
    Quadraflex
  • Sleeve Construction
    Two Piece Split
  • Sleeve Material
    Neoprene
  • Sleeve Type Code
    N
  • Torque Capacity
    4530 in
  • UPC_NO
    697950319469
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)