Motion
1220KJC3
Self-aligning Ball Bearing - Tapered 1:12, 100 mm ID, 180 mm OD, 34 mm Width, Open, C3
Mi Item #03137256
MFR #1220KJC3
Price$1,205.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Tapered 1:12, 100 mm ID, 180 mm OD, 34 mm Width, Open, C3
Mi Item #03137256
MFR #1220KJC3

Mfr description
1220KJ C3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,205.80/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    180 mm
  • Overall Width  
    34 mm
  • Weight
    8.157 lbs, 3.7 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    1220KJ C3 BRG
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Long Description
    This Self-Aligning Ball Bearing includes 100 mm bore, tapered 1:12 bore type, open closure, 180 mm OD, and 34 mm width for Self-Aligning Ball Bearings.
  • Manufacturer Catalog Number
    1220KJC3
  • Manufacturer Upc Number
    029176059148
  • Max Rpm
    3800 rpm
  • Maximum Operating RPM
    3800 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    69500.0 N, 15624.2 lbf
  • Radial Static Load Capacity
    29700 N, 6676.8 lbf
  • Relubricatable
    No
  • Series
    12
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176059148
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)