Overview
Mfr description
42358 9MM SNAP OFF BLADE
Specifications
- Finish CoatingNone
- Number Of Blades100
- Snap BladeSnap Blade
- Single Or Double EdgedSingle
- DispenserDispenser
- Width9 mm
- Additional DetailsReusable Dispenser
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data