Motion
SR1100103A-B SUBASSY IP VENS VM

REXNORD INC
SR1100103A-B SUBASSY IP VENS VM

Speed Reducer Replacement Part - Venus Reducer Size, Input Subassembly
Mi Item #03137468
MFR #SR1100103A-B SUBASSY IP VENS VM
Price$3,571.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SR1100103A-B SUBASSY IP VENS VM

Speed Reducer Replacement Part - Venus Reducer Size, Input Subassembly
Mi Item #03137468
MFR #SR1100103A-B SUBASSY IP VENS VM

Mfr description
SR1100103A-B IP SUB ASSY VENS VM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,571.69/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    Venus
  • Weight
    45.70 lbs

Details

  • Includes
    Mounting Hardware
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Input Subassembly
  • UPC_NO
    793699271263
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)