Motion
150C-90SS
Cam & Groove Coupler - 1-1/2 in Female Coupler x 1-1/2 in Hose Shank, 90° Elbow
MI ITEM #03137496
MFR #150C-90SS
Price$476.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 1-1/2 in Female Coupler x 1-1/2 in Hose Shank, 90° Elbow
MI ITEM #03137496
MFR #150C-90SS

Mfr description
150C90SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$476.96/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in
  • End 2 Size
    1-1/2 in

Details

  • Body Material
    316 Stainless Steel
  • Coupler Type
    Type C Female Coupler x Hose Shank
  • End 1 Type
    Female Coupler
  • End 2 Type
    Hose Shank
  • Fitting Shape
    90° Elbow
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)