Motion
08925W
Coffing® Hand Chain Hoist - 20 ft Lift Height, 6000 lbs Weight Capacity
Mi Item #03137588
MFR #08925W
Price$2,134.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coffing® Hand Chain Hoist - 20 ft Lift Height, 6000 lbs Weight Capacity
Mi Item #03137588
MFR #08925W

Mfr description
08925W,LHH-3B-10 CHAIN HOIST HAND 3TON 1
  • Compact gear housing provides low headroom
  • Lubricated gearing ensure smooth and efficient operation with minimal effort
  • Mechanical load brake engages instantly for precise load holding and positioning
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,134.36/each

Specifications

Dimensions

  • Chain Overhauled To Lift Load 1 Foot
    95 ft
  • Headroom
    17.1300 in
  • Hook Opening Size
    1-9/16 in
  • Housing Depth
    7-13/16 in
  • Housing Length
    17-1/8 in
  • Housing Width
    10 in
  • Lift Height
    20 ft
  • Minimum Hoist Headroom
    17-1/8 in
  • Pull To Lift Full Load
    84 lbs

Details

  • Chain Material
    Steel
  • Hand Chain Drop Distance
    2 Feet Less Than Lift
  • Hoist Duty Rating
    H4
  • Manufacturer Product Page
  • Mounting Type
    Swivel Hook
  • Reeving
    1
  • Series
    LHH
  • Weight Capacity
    6000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)