Motion
42036
Utility Knife or Razor Blade -
Mi Item #03137625
MFR #42036
Price$1.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Utility Knife or Razor Blade -
Mi Item #03137625
MFR #42036

Mfr description
42036 9MM SNAP OFF KNIFE (10/BOX)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.83/each

Specifications

Dimensions

  • Width
    9 mm

Details

  • Additional Details
    Locking Blade
  • Dispenser
    Not a Dispenser
  • Finish Coating
    None
  • Number Of Blades
    1
  • Single Or Double Edged
    Single
  • Snap Blade
    Snap Blade
  • Type
    Snap-Off Utility Knife
  • UPC_NO
    079423420368
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)