Motion
48-13-6500

MILWAUKEE TOOL
48-13-6500

Auger Bit -
MI ITEM #03137713
MFR #48-13-6500
List Price$131.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-13-6500

Auger Bit -
MI ITEM #03137713
MFR #48-13-6500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$131.65/each for your price

Overview

Mfr description
48-13-6500 1-1/2"X18 AUGER BIT
  • Durable: Hardened, one-face 20 degree rake angle design enhances nail resistance, chip removal and fast, easy sharpening
  • Fast chip removal: Nonstick, polished and coated flutes eliminate costly cleaning time
  • Impact-rated shank: Strong enough to use with an impact wrench
  • Versatile: One line of Milwaukee® auger bits covers all applications and tools

Specifications

  • Drill Bit Size
    1-1/2 in
  • Material
    High Speed Steel
  • Bit Type
    Auger Bit
  • Shank Type
    Ship Auger/Quick-Change Hex
  • Dual Auger
    No
  • Flute Length
    15 in
  • Drilling Depth
    18 in
  • Overall Length
    18 in
  • Chuck Size
    3/8 in
  • Shank Size
    7/16 in
  • Solid Or Hollow Center
    Solid
  • Series
    48-13
  • Extension Capability
    No
  • Cutting Direction
    Right Hand
  • Manufacturer Upc Number
    045242093106
  • UPC_NO
    045242093106

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought