Motion
48-25-3001

MILWAUKEE TOOL
48-25-3001

Selfeed Bit 3"
MI ITEM #03137715
MFR #48-25-3001
List Price$159.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-25-3001

Selfeed Bit 3"
MI ITEM #03137715
MFR #48-25-3001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$159.08/each for your price

Overview

Mfr description
48-25-3001 SELF-FEED BIT
  • Faster, more accurate drilling: center feed screw pilots the bit and allows the bit to pull through fast
  • Clean holes: two inside cutter blades shave the hole radius for clean, smooth holes without pressure
  • Long-lasting performance: bits are resharpenable
  • Feed screws and arbor are replaceable

Specifications

  • Drill Bit Size
    3 in
  • Material
    High Speed Steel
  • Overall Length
    6 in
  • Shank Type
    Straight
  • Finish Coating
    Anti-Rust Coating
  • Pipe Or Rigid Conduit Size
    2-1/2 in
  • Tubing Size
    2-7/8 in
  • Series
    48-25
  • Cutting Direction
    Clockwise
  • Additional Details
    Self Feeding;
  • Chuck Size
    3/8 in
  • Drill Bit Diameter
    3 in
  • Drilling Depth
    6 in
  • Manufacturer Upc Number
    045242119509
  • Recommended Safety Equipment
    Safety Glasses
  • Shank Diameter
    0.4375 in
  • UPC_NO
    045242119509
  • Weight
    2.03 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought