Specifications
Dimensions
- Bore Diameter1.4375 in
Details
- Grease TypeMobilGrease XHP222
- Locking DeviceSet Screw
- LubricationGrease
- Manufacturer Catalog Number421243
- Product TypeRoller Insert Bearings
- Shaft AttachmentSetscrew
- Type Of BearingSpherical Roller
Overview
Mfr description
BRG-UN2-107 INSERT